39 x 47 x 21 in. Walk Behind Floor Scrubber
39 x 47 x 21 in. Walk Behind Floor Scrubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 14 gal
- Cleaning Path:
- 20 in
- Height:
- 39 in
- Length:
- 47 in
- Noise Reduction Rating:
- 66
- Product Type:
- Scrubber
- Type:
- SP369796
- Volts:
- 24V
- Width:
- 21 in