Axcess 12 in. Dual Motor Upright Vacuum Cleaner

Part #W10120610  |  Item #7179888

Width:

12 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep cleaning dual-motor vacuuming power
  • S-Class 3-step Filtration System with HEPA filtration for improved indoor air quality
  • Lightweight and easy to maneuver in tight spaces
  • The vacuum body separates from the cleaning head and is a lightweight, portable canister vacuum
  • Maintains shine on VCT, terazzo and natural stone floors
  • Small size and unique flexible head design makes cleaning and polishing in small, congested areas simple
  • HEPA filtration for improved indoor air quality
  • Light weight, compact design allows anyone to transport and use
  • Cleans, vacuums and shines hard floor to eliminate the inconvenience of daytime mopping

Specifications

Capacity: 3.5 L

Collection: Axcess

Cord Length: 40 ft

ETL Listed: No

Height: 48 in

Horsepower: 1-2/5 hp

Weight: 17

Width: 12 in