Chariot™ 3 56-1/10 in. IExtract Duo Carpet Extractor

Part #K98412150  |  Item #7428522  |  Manufacturer Part #9.841-215.0

Length:

56-1/10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DUO cleaning technology provides productive interim and deep extraction cleaning in one machine
  • Carpets cleaned with interim encapsulating chemical are ready for traffic in approximately 20 minutes
  • Interim cleaning process extends the time between scheduled deep extractions saving you time and money
  • Dual vacuum motors means more dirt and grime are removed from the carpet

Specifications

Cleaning Path: 26 in

Collection: Chariot™ 3

Decibel Rating dB : 69 dB

Height: 50 in

Length: 56-1/10 in

Product Type: Carpet Extractor

Width: 29-1/2 in