Karcher
Compass 2™ 1 qt Compass Rinse (Case of 12)
Part #K86952430 | Item #7482253 | Manufacturer Part #8.695-243.0
Call for Pricing
per QUART
Size:
1 qtProduct Details
- Promotes drying and sheeting action
- Designed for use with Windsor's Compass, the daily cleaning machine for your facility
- Ideal for use on stainless steel, glass and mirrors, ceramic and terrazzo tile, and marble and porcelain
- Keeps hard surfaces spotless
- Reduces soap scum build up
- Quart
Documents
Specifications
Application: Multi-Surface Cleaner
Collection: Compass 2™
Package Quantity: Case of 12
Size: 1 qt
UL Listed: No
Entire Collection
-
Call for Pricing