13 gal 500 psi Portable Extractor with Heat
Dominator™ 13 13 gal 500 psi Portable Extractor with Heat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large transport wheels and compact size make Dominator™ 13 extractor easy to move around the facility or transport from job site to job site
- Adjustable 0-500 psi spray pressure provides versatility to clean delicate upholstery and the power to clean the dirtiest carpet
- Commercial Portable Carpet Extractor with 13 Gallon Capacity
- Vacuum Motor: Two, Two Stage
- 1850W internal water heater for additional cleaning power
- Air Flow: 111 CFM (3.14 m3/min)
- On-board carrying system provides convenient storage and transportation of cords, hose, wand, chemical and accessory bucket
- Wide open accessibility to service components for easy maintenance and cleaning
- 30.5" x 22" x 43.25"
- Water Lift: 74" (1180 mm)
Specifications
- CFM:
- 222 ft3/min
- Capacity:
- 13 gal
- Collection:
- Dominator™ 13
- Cord Length:
- 25 ft
- Height:
- 43 in
- Length:
- 30 in
- Pressure - High:
- 500
- Product Type:
- Portable Extractor, Carpet Extractor
- UL Listed:
- No
- Watts:
- 1850 W
- Weight:
- 134 lb
- Width:
- 22 in