10 in. Battery Operated Mini Sweeper

You last purchased this on
 
Kärcher

Radius™ 10 in. Battery Operated Mini Sweeper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kärcher

Radius™ 10 in. Battery Operated Mini Sweeper

  • Fast #
  • Part #K15451130
  • Item #7428156
  • Manufacturer Part #1.545-113.0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powerful, rechargeable nicad battery pack provides for up to 45 minutes of operation on hard surface
  • Provides up to 30 minutes operation on carpet
  • Cordless electric sweeper designed for commercial applications
  • Standard Battery Charge Time: 12 hr.
  • Noise Level: 56 dBA
  • Dimensions (LxWxH): 9.8" x 11.8" x 43.3"
  • Large, non-marking wheels with “soft grip”
  • Extremely quiet operation allows for cleaning even during business hours, making it ideal for use in hotel lobbies, restaurants, bars, and school classrooms
  • Requires Certification

Specifications

Application:
Restaurants, School Classroom
Capacity:
67 cu in
Cleaning Path:
12 in
Collection:
Radius™
Decibel Rating (dB):
56 dB
Height:
43 in
Length:
10 in
Product Type:
Sweeper
Width:
12 in