Radius™ 51-1/5 in. Manual Sweeper

Part #K15171040  |  Item #7429214  |  Manufacturer Part #1.517-104.0

Length:

51-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and efficient, push sweepers are the easy way to clean paths, halls, sidewalks and warehouses quickly and conveniently
  • Main roller brush is driven by both wheels so that it sweeps equally well in either right or left turns
  • Features a very rugged metal pinion drive for long life
  • Height of roller brush can be easily adjusted in five positions by a knob on the handle
  • Ergonomic, easily adjustable handle for operator comfort. Can be folded completely flat for space-saving storage
  • Drive: Manual
  • Performance: 30,000 ft2/hr. (2,787 m2/hr.)
  • Noise Level: 69 dBA
  • Cleaning Path: 28" (480 mm)
  • Dimensions (L x W x H) 51.2" x 30.14" x 40.7" (1300 mm x 765 mm x 1035 mm)

Specifications

Capacity: 11 gal

Cleaning Path: 28 in

Collection: Radius™

Height: 40-7/10 in

Length: 51-1/5 in

Product Type: Sweeper

Width: 30-7/50 in