12 in. Universal Fire Rated Access Door

You last purchased this on
 
Karp

KRP-150FR Series 12 in. Universal Fire Rated Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Karp

KRP-150FR Series 12 in. Universal Fire Rated Access Door

  • Fast #
  • Part #KKRP150FR1212
  • Item #1794327
  • Manufacturer Part #KRP-150FR
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
KRP-150FR Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Gauge (metal):
16 ga
Height:
12 in
Installation Type:
Ceiling Mount, Wall Mount
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Width:
12 in