DESCRIPTION

Kartners Oslo Single Robe Hook

K144134

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Oslo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Brass
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY