42 x 72 in. Vinyl Shower Curtain in White
Sanford 42 x 72 in. Vinyl Shower Curtain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mildew resistant
- Embossed suede finish
Specifications
- ADA Compliant:
- No
- Collection:
- Sanford
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Shower Curtain
- Width:
- 42 in