Full Face Visor in Clear

You last purchased this on
 
Kask America

Full Face Visor in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kask America

Full Face Visor in Clear

  • Fast #
  • Part #KWVI00008500
  • Item #7777367
  • Manufacturer Part #WVI00008.500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Brand Model Compatibility:
Zenith Helmets
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
28 cm
Length:
28 cm
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Visor
Reusable:
Yes
Size:
Universal
Weight:
120 g
Width:
23 cm