Full Face Visor in Smoke
Full Face Visor in Smoke
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Brand Model Compatibility:
- Zenith Helmets
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Height:
- 28 cm
- Length:
- 28 cm
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Visor
- Reusable:
- Yes
- Size:
- Universal
- Weight:
- 120 g
- Width:
- 23 cm