Nylon, Polypropylene and Polystyrene Hard Hat in White
This product has been replaced by
Manufacturer Part #WHE00097-201-SKANSKA
Zenith X Nylon, Polypropylene and Polystyrene Hard Hat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class E
- Collection:
- Zenith X
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Nylon, Polypropylene, Polystyrene
- Reusable:
- Yes
- Temperature Range:
- -20 to 122 Deg F
- Weight:
- 1.08 lb