*CVR* *KATHRY 21X13 UC LAV
Kathryn® *CVR* *KATHRY 21X13 UC LAV
Product Details
Product Details
- Rectangular basin
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Coordinates with other products in the Kathryn® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Kathryn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed:
- No
- Length:
- 23-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-3/8 in x 13-1/8 in x 4-7/8 in
- Sink Depth:
- 6-3/4 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 15-5/8 in