This product requires certification to purchase.

1-5/8 in. Plain Phenolic and Plastic Insulation Shield

KB Enterprises

Snapp Itz 1-5/8 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K16616220PL
  • Item #5142943
  • Manufacturer Part #16616220PL
4.5 out of 5 Customer Rating
Brand image
KB Enterprises

Snapp Itz 1-5/8 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K16616220PL
  • Item #5142943
  • Manufacturer Part #16616220PL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for the insulation of iron pipe (Fig. 165) or copper tube (Fig. 166)
  • The one piece self-locking design allows for easier and faster installation and eliminates the need for a separate shield
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-5/8 in
Length
4 in
Thickness
2 in
Weight
1 lb
Characteristics & Features
Coating
Plain
Collection
Snapp Itz
Material
Phenolic, Plastic
Material Type
PVC
Warranty & Product Information
Application
Copper Tube
ASTM
ASTM E-84-05
Product Type
Insulation Shield