DPE 1 x 1 in. Drip Pan Elbow

Part #KDRIPG  |  Item #1248159

$108.00 EACH
(Pricing is for 1 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 1/4 in male threaded drain port

Specifications

ASME Specifications: ASME B16.4

ASTM Specifications: ASTM A-126 Class B

Application: [Commercial, Industrial]

Collection: DPE

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Length: 3-3/4 in

Material: Cast Iron

Pressure Class: 250#

Recommended Valve Application: [Steam, Water, Oil, Gas]

Weight: 2