DPE 3 in. Drip Pan Elbow

Part #KDRIPM  |  Item #1304454  |  Manufacturer Part #DRIP3

$211.00 EACH

Fitting Sizes:

3 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes 3/4 in male threaded drain port

Specifications

ASME Specifications: ASME B16.4

ASTM Specifications: ASTM A-126 Class B

Application: [Commercial, Industrial]

Collection: DPE

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Length: 8 in

Material: Cast Iron

Recommended Valve Application: [Steam, Water, Oil, Gas]

Weight: 19