This product requires certification to purchase.

imp 5 ci 125# 1/8p flg y strn

Keckley

Style A7I imp 5 ci 125# 1/8p flg y strn

  • Fast #
  • Part #KA7I125S
  • Item #10238921
  • Manufacturer Part #51FFY-CI125P34-FBI-A7
5 out of 5 Customer Rating
Brand image
Keckley

Style A7I imp 5 ci 125# 1/8p flg y strn

  • Fast #
  • Part #KA7I125S
  • Item #10238921
  • Manufacturer Part #51FFY-CI125P34-FBI-A7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Keckley Style A7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
  • Style A7 strainers are furnished with a synthetic fiber that is compressed between the body and cover for maximum strength and durability.
  • Keckley Style A7 strainers, sizes 2” - 12”, are supplied with ¼” NPT DP taps.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
15-5/8 in
Length
15-5/8 in
Perforation Size
1/8 in
Pressure Class
125#
Pressure - Maximum
200 psi
Valve Size
5 in
Width
16 in
Characteristics & Features
Collection
Style A7I
Material
Cast Iron
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-126 Class B
BAA Compliant
No
Origin
Global
Recommended Valve Application
Steam, Water, Oil, Gas
Type
KA7I125S