imp 1-1/4 ci 250# thrd 20m y strn
Style B7I imp 1-1/4 ci 250# thrd 20m y strn
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Keckley Style B7 strainer features a straight thread bushing in sizes ¼” thru 3”.
- All Keckley Style B7 strainers are furnished standard with a NPT?blow-off connection and can be supplied with a cast iron blow-off plug upon request.
Specifications
- ASME:
- ASME B16.4
- ASTM:
- ASTM A-126 Class B
- Collection:
- Style B7I
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Mesh Size:
- 20
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Type:
- KB7IH