Keckley
Style E7I 1/2 x 1/2 in. 125# Threaded Bronze Wye Strainer
Part #KE7D | Item #4741352 | Manufacturer Part #E7-12
Fitting Sizes:
Product Details
- The Keckley Style E7 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- These strainers have a straight threaded cap and are furnished standard with a NPT blow-off connection.
- The gasket is a flat PTFE gasket that is compressed between the body and cap for maximum strength and durability.
- Keckley Style E7 strainers are furnished with a bronze blow-off plug unless otherwise specified.
Specifications
ASME Specifications: ASME B16.18
ASTM Specifications: ASTM B-584 C89833
Application: [Commercial, Industrial]
Collection: Style E7I
End Connection 1: Solder Joint
End Connection 2: Solder Joint
End Connections: Solder Joint
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Lead Law Compliance Level: Compliant Not Certified
Length: 3-1/8 in
Material: Bronze
Material Type: 304L
Maximum Pressure: 200 psi
Maximum Temperature: 400
Mesh Size: 20
NSF Certified: No
Pressure Class: 125#
Recommended Valve Application: [Steam, Water, Oil, Gas]
Strainer Type: Wye
Weight: 0.75
Width: 1 in
Entire Collection
-
Starting at $49.00