Style E7I 2-1/2 x 2-1/2 in. 125# Threaded Bronze Wye Strainer

Part #KE7L  |  Item #4741360  |  Manufacturer Part #E7-212

$696.00 EACH
(Pricing is for 2-1/2 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Keckley Style E7 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • These strainers have a straight threaded cap and are furnished standard with a NPT blow-off connection.
  • The gasket is a flat PTFE gasket that is compressed between the body and cap for maximum strength and durability.
  • Keckley Style E7 strainers are furnished with a bronze blow-off plug unless otherwise specified.

Lead Law Compliant, Not Certified

Documents

Specifications

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584 C89833

Application: [Commercial, Industrial]

Collection: Style E7I

End Connection 1: Solder Joint

End Connection 2: Solder Joint

End Connections: Solder Joint

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Length: 9-3/4 in

Material: Bronze

Material Type: 304L

Maximum Pressure: 200 psi

Maximum Temperature: 400

Mesh Size: 20

NSF Certified: No

Pressure Class: 125#

Recommended Valve Application: [Steam, Water, Oil, Gas]

Strainer Type: Wye

Weight: 10

Width: 4 in