1/2 in. IPS Bronze Float Valve

You last purchased this on
 
Keckley

Type 7 1/2 in. IPS Bronze Float Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keckley

Type 7 1/2 in. IPS Bronze Float Valve

  • Fast #
  • Part #K7D
  • Item #1306151
  • Manufacturer Part #1/27SG/BBBT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.15
ASTM:
ASTM B-62 83600
Application:
Commercial, Industrial
Collection:
Type 7
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/4 in
Material:
Bronze
Recommended Valve Application:
Steam, Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Fill Valve
Weight:
11 lb
Width:
3 in