1-1/2 in. Slip-Joint Cast End Outlet Tee and Tailpiece in Rough Brass
1-1/2 in. Slip-Joint Cast End Outlet Tee and Tailpiece in Rough Brass
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Material:
- Cast