DESCRIPTION

  • 1 1/2" x 16"
  • Cast Tee
  • Continuous Waste
  • End outlet slip joint
  • Includes all necessary nuts and washers
  • Slip Joint Connection

Keeney 1-1/2 in. 17 ga End Outlet Slip-Joint

KEE1816SN

Length:

16 in

SPECIFICATIONS

Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
17
Height
17 in
Length
16 in
Material
Brass
Size
1-1/2 in

Starting at
$118.22
EACH
  • QUANTITY

DOCUMENTS