DESCRIPTION

  • 1 1/2in inlet and outlet
  • 17 Gauge Brass
  • Chrome Plated
  • Includes cleanout flange and nuts
  • Includes trap cleanout with plug.

Keeney 1-1/2 in. 17 ga P-Trap with Cleanout

KEE307CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Height
10-1/4 in
Inside Diameter
1-1/2 in
Width
5-3/4 in

Starting at
$91.42
EACH
  • QUANTITY

DOCUMENTS