DESCRIPTION

  • 1 1/2" x 20 1/2"
  • 17 gauge
  • All necessary nuts and washers
  • Brass
  • Deep flange

Keeney 1-1/2 in. 17 ga Sink Trap Less Cleanout

KEE333CPBNDF

Length:

20-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Gauge
17
Height
23-69/100 in
Inside Diameter
1-1/2 in
Length
20-1/2 in
Material
Brass
Width
5 in

Starting at
$129.66
EACH
  • QUANTITY

DOCUMENTS