DESCRIPTION

  • 1 1/2in x 1 1/2in
  • 22 Gauge Brass
  • Chrome Plated
  • Double Offset
  • Includes nuts and washers

Keeney 1-1/2 in. 17 Gauge Chrome Plated Double Offset

KEE7038

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
17
Height
1/2 in
Length
1-1/2 in
Material
Brass

Starting at
$89.37
EACH
  • QUANTITY

DOCUMENTS