DESCRIPTION

  • 1 1/2in inlet x 1 1/2in outlet x 20 1/2in long
  • 17 Gauge Brass
  • Chrome Plated
  • Chrome plated for a high luster appearance in expose.
  • Includes Flange and All Necessary Nuts and Washers

Keeney 1-1/2 in. 17 Gauge S-Trap Less Cleanout

KEE333

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Gauge
17
Height
2-1/4 in
Inside Diameter
1-1/2 in
Length
20-1/2 in
Material
Brass
Width
6 in

Starting at
$123.81
EACH
  • QUANTITY