DESCRIPTION

  • 1 1/2in inlet and outlet
  • Chrome Plated 20 Gauge Brass
  • Flange not included
  • Ground Joint Connection
  • Includes IPS cast elbow
  • Includes IPS elbow for easy connection to stub out.

Keeney 1-1/2 in. 20 ga IPS Sink Trap Less Flange Satin Nickel

KEE454XSNLF

Length:

5-1/4 in

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Gauge
20
Height
5-13/100 in
Inside Diameter
1-1/2 in
Length
5-1/4 in
Material
Brass
Width
6-13/100 in

Starting at
$67.57
EACH
  • QUANTITY

DOCUMENTS