DESCRIPTION

Keeney 1- 1/2 in. 40 PVC Bath Drain Brass Lift and Turn with Pipe and Tee 2- Hole Face Plate

KEE620PVC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.37
EACH
  • QUANTITY

DOCUMENTS