DESCRIPTION

  • 1 1/2in Plastic Tube
  • Complete Plastic Bath Drain
  • Fits All Standard Size Tubs
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Polished Chrome Brass Trim

Keeney 1- 1/2 in. Bath Drain Brass Lift and Turn with Pipe and Tee 2- Hole Face Plate

KEE62W

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Drain Opening
1-1/2 in
Height
2-22/25 in
Material
Plastic
Material Type
PVC
Width
12-1/4 in

Starting at
$55.59
EACH
  • QUANTITY

DOCUMENTS