Keeney 1-1/2 in. Cast Brass Slip Nut with Washer in Polished chrome KEE918PC

DESCRIPTION

  • With washers

Keeney 1-1/2 in. Cast Brass Slip Nut with Washer in Polished chrome

KEE918PC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Cast Brass

Starting at
$7.88
EACH
  • QUANTITY

DOCUMENTS