DESCRIPTION

  • Chrome Plated Finish
  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • Slip Joint
  • With washers

Keeney 1-1/2 in. Die Cast Slip Nut in Polished chrome

KEE918DPC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Die Cast

Starting at
$3.28
EACH
  • QUANTITY

DOCUMENTS