DESCRIPTION

  • Direct Connect
  • Disposal Kit
  • Includes Nuts and Leak Free TPR Washers
  • Inlet: 1 1/2in
  • Length: 16in
  • TPR washers
  • White Polypropylene

Keeney 1-1/2 in. End Outlet Disposer Kit Less P-Trap

KEE334WRUBXK

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
17 in

Starting at
$19.66
EACH
  • QUANTITY

DOCUMENTS