DESCRIPTION

  • Adjustable
  • Direct Connect With Baffle Tee
  • Direct connect
  • Inlet: 1 1/2in
  • Telescopic

Keeney 1-1/2 in. PVC Adjustable End Outlet Direct Connect Connector Waste

KEE120A

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
22-3/4 in
Length
16 in
Material
Plastic
Material Type
PVC

Starting at
$14.92
EACH
  • QUANTITY

DOCUMENTS