DESCRIPTION

  • Adjustable
  • Direct connect or slip joint
  • Includes All Necessary Nuts And Washers
  • White Polypropylene

Keeney 1-1/2 in. PVC Adjustable End Outlet Slip-Joint Or Direct Connect Waste

KEE120

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
22-3/4 in
Length
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$14.2
EACH
  • QUANTITY

DOCUMENTS