DESCRIPTION

  • 1 1/2" x 16"
  • Double ended
  • White PVC

Keeney 1-1/2 in. PVC Double Flange Tailpiece

KEE11-16PVC

Length:

16 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
8 in
Length
16 in
Material
Plastic
Material Type
PVC

Starting at
$5.42
EACH
  • QUANTITY

DOCUMENTS