DESCRIPTION

  • 1 1/2in x 1 1/2in
  • For offset connections.
  • Includes nuts and washers
  • PVC

Keeney 1-1/2 in. PVC Double Offset Tailpiece

KEE44PVC

Length:

1-1/2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
14-1/2 in
Length
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$10.41
EACH
  • QUANTITY

DOCUMENTS