DESCRIPTION

  • 1 1/2in Plastic Tube
  • Complete bath drain kit.
  • Fits All Standard Size Tubs
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Polished Chrome Zinc Trim

Keeney 1- 1/2 in. PVC Lift and Turn Bath Drain with Pipe and Tee 2- Hole Face Plate

KEE62AW

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-31/100 in
Drain Opening
1-1/2 in
Height
2-93/100 in
Material
Plastic
Material Type
PVC
Width
12 in

Starting at
$44.32
EACH
  • QUANTITY

DOCUMENTS