DESCRIPTION

  • 1 1/2 in PVC SCH 40 connections
  • Half Pack Bath Drain
  • Includes all necessary hardware
  • Lift NTurn style
  • PVC
  • Polished Chrome with Zinc trim

Keeney 1-1/2 in. PVC Lift and Turn Waste & Overflow Half Pack

KEE621APVC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-13/100 in
Drain Opening
1-1/2 in
Height
7-1/2 in
Material
Plastic
Width
3-3/4 in

Starting at
$49.01
EACH
  • QUANTITY

DOCUMENTS