DESCRIPTION

  • 1 1/2 in PVC SCH 40 connections
  • 1 1/2in PVC Schedule 40 Connections
  • Color/Finish: Polished Chrome
  • Includes all necessary hardware
  • L.A. approved Bath Drain
  • Less pipe and tee
  • Pipe and tee not included

Keeney 1-1/2 in. PVC Lift and Turn Waste & Overflow

KEE621LAPVC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-13/100 in
Drain Opening
1-1/2 in
Height
7-1/2 in
Material
Plastic
Width
3-3/4 in

Starting at
$54.44
EACH
  • QUANTITY

DOCUMENTS