DESCRIPTION

  • Reducing washer
  • Reversible J-Bend
  • SCH 40 marvel connector
  • TPR washer

Keeney 1-1/2 in. PVC Mastertrap P-Trap with Connector

KEE400PVC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Ground Joint
End Connections
Ground Joint
Height
10-1/4 in
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Width
5-3/4 in

Starting at
$15.34
EACH
  • QUANTITY