DESCRIPTION

Keeney 1-1/2 in. PVC Slip-Joint Extension Coupling

KEE46PVC

Length:

2-3/4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Height
2-3/4 in
Length
2-3/4 in
Material
Plastic
Material Type
PVC

Starting at
$5.28
EACH
  • QUANTITY

DOCUMENTS