DESCRIPTION

  • Die Cast Zinc
  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • Rough Brass
  • Slip Joint
  • With washers

Keeney 1-1/2 in. Rough Brass Die Cast Slip Nut

KEE918DRB

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Rough Brass
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Die Cast

Starting at
$2.79
EACH
  • QUANTITY

DOCUMENTS