DESCRIPTION

  • Low inlet

Keeney 1-1/2 x 1-1/2 in. 17 Gauge P-Trap Lever Operator Inlet

KEE293

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Height
5-1/4 in
Inside Diameter
1-1/2 in
Width
5-3/4 in

Starting at
$89.21
EACH
  • QUANTITY