DESCRIPTION

  • 22 gauge brass
  • Chrome Plated
  • Inlet: 1 1/2in Outlet: 1 1/4in
  • Length: 8in
  • Reducing

Keeney 1-1/2 x 1-1/4 in. 17 ga Chrome Plated Flange Sink Tailpiece

KEE147PC

Length:

8 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Gauge
17
Length
8 in
Material
Brass
Size
1-1/2 in x 1-1/4 in

Starting at
$24.01
EACH
  • QUANTITY

DOCUMENTS