DESCRIPTION

  • 17 Gauge Brass Tubing
  • Inlet: 1 1/2in Length: 12in
  • Rough Brass Finish
  • Slip Joint
  • Slip joint connection for easy installation.

Keeney 1-1/2 x 12 in. 17 ga Slip Joint Extension Tube

KEE7906

Color Finish

 

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
17
Length
12 in
Material
Brass

Starting at
$45.53
EACH
  • QUANTITY

DOCUMENTS