DESCRIPTION

  • 1 1/2in x 1 1/2in
  • 22 Gauge Brass
  • Chrome Plated
  • Double ended
  • Length: 12in

Keeney 1-1/2 x 12 in. Chrome Plated Double Flange Sink Tailpiece

KEE1149

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Gauge
22
Length
12 in
Material
Brass

Starting at
$24.21
EACH
  • QUANTITY

DOCUMENTS