DESCRIPTION

  • 1/2in Copper Sweat Branch Connection
  • Brass Nut
  • Connects easily to a dishwasher discharge hose.
  • Direct Connect 1 1/2in Inlet x 12in Long
  • Rough Brass 22 Gauge

Keeney 1-1/2 x 12 x 1/2 in. Dishwasher Tailpiece

KEE51S

Color Finish

 

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
13-1/4 in
Length
12 in
Material
Brass

Starting at
$43.6
EACH
  • QUANTITY

DOCUMENTS