DESCRIPTION

  • 20 Gauge Brass
  • Baffle Tee
  • Chrome Plated
  • Includes nuts and washers
  • Sanitary baffle tee.

Keeney 1- 1/2 X 13 in. 20 Gauge Disposer Kit with Baffle Inlet

KEE535

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
20
Height
17 in
Length
13 in
Material
Brass

Starting at
$86.2
EACH
  • QUANTITY

DOCUMENTS